Beli seal rubber di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hikari Karet Tipe Datribut:
- Mounting Method: Paste Type (double-sided tape included)
- Color: Black
- Material: EPDM
- SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 52mm (Sil Oli)Deskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Allowable Circumferential Speed (m/s): 8
- Auxiliary Lip: Yes
- Design: HMSA10
- Rotation Speed (rpm): 2940
- Sealing Lip Material: Nitrile rubber (NBR)
- Shaft Diameter d1 (mm): 52
- Type of Outside Diameter: Rubber metal reinforced
- Unit System: Metric
- Permatex RTV Gasket Maker (Lem Gasket)Deskripsi:These RTV gasket makers maintain performance under higher temperatures than other gasket makers. They cure in place, eliminating the need for a precut gasket, and are useful in applications with elevated temperatures such as exhaust manifolds and turbochargers.atribut:
- UNSPSC: 31160000
- Chemical Base: Oxime Silicone
- Color: Red
- Container Size (oz): 3
- Container Type: Tube
- Cure type: Room Temperature
- Features: Replaces Almost Any Cut Gasket; Sensor Safe Non-Corrosive RTV Silicone
- Flash Point Temperature (°F): 200
- For Fluid Type: Automotive Fluids
- For Material Type: Aluminium, Brass, Bronze, Cast Iron, Copper
- Full Cure Time (day): 1
- Hardness: Shore A35
- Includes: Plastic Cap
- Manufacturer Part Number: 81630
- Maximum Gap Fill Size (in): 0.25
- Maximum Operating Temperature (°F): 600
- Minimum Operating Temperature (°F): -65
- Non-Hardening: Yes
- Non-Toxic: Yes
- Product Form: Paste
- Resistance Properties: High-Temperature Resistant
- Sealant Type: Gasket Maker
- Sensor Safe: Yes
- Series: Ultra Red® RTV
- Standards: OSHA 29 CFR 1910.1200
- Working Time (minute): 10
- NOK Oil Seal VR Type Nitrile Rubber (Sil Oli)atribut:
- Type: VR
- Contact Part: Single lip
- Type of Acting: (Axis) rotation
- Material: Nitrile (NBR)
- Shape: V type end face seal
- SANCHIN Oil Seal Kit (Sil Oli)Deskripsi:Oil Seal adalah komponen pada suatu mesin yang berfungsi menyekat pelumas. Pelumas digunakan pada tempat-tempat dimana terjadi gesekan pada bagian mesin untuk memastikan pergerakannya menjadi halus dan umurnya menjadi panjang, dan oil seal digunakan untuk mencegah terjadinya kebocoran pelumas yang lewat melalui bearing clearance pada bagian yang bergerak tersebut. Di lapak Kami, Anda dapat membeli mesin, sparepart, dan alat-alat lainnya dengan kualitas terjamin.Seal Kit untuk Sanchin SC/SCN 30. 1 Set terdiri dari : 6 pcs Valve Packing 9 pcs V-Packing 3 pcs Packing Adaptor 3 pcs Seal Plunger / Stop Ring Water 6 Springatribut:
- Color: Black
- Everlasting Viton Rubber (Spon Karet)atribut:
- Color: Black
- BluePoint 1/4inch SocketsDeskripsi:- Manufactured from high grade steel alloy- Features a Lifetime Warranty and exceeds ANSl Standardsatribut:
- Length: 25mm
- PRIME-LINE Door Weatherstrippingatribut:
- UNSPSC: 30141501
- Fire Rated: No
- Flange Color: Gray
- Flange Finish: Dull
- Flange Height (inch): 2-5/16
- Flange Material: Vinyl
- Flange Thickness (inch): 1/16
- Flange Width (inch): 5/16
- For use with: Doors
- Hardware: Not Included
- Includes: Weatherstrip
- Insert Color: Gray
- Insert Material: Vinyl
- Insert Size (inch): 5/16
- Insert Type: Vinyl
- Manufacturer Part Number: GD 12294
- Mounting Type: Surface
- Overall Length (ft): 16
- Overall Width (inch): 3-1/2
- Product Type: Garage Door Bottom Weatherstrip
- Sold As: Strip
- Stays Flexible to: Stays flexible to : legit gap not collected by supplier
- SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 55mm (Sil Oli)Deskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Allowable Circumferential Speed (m/s): 8.22
- Auxiliary Lip: Yes
- Design: HMSA10
- Rotation Speed (rpm): 2880
- Sealing Lip Material: Nitrile rubber (NBR)
- Shaft Diameter d1 (mm): 55
- Type of Outside Diameter: Rubber metal reinforced
- Unit System: Metric
- TRIM LOK INC Window and Door Sealatribut:
- UNSPSC: 31181602
- For use with: Windows/Doors
- Material: EPDM
- SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 40mm (Sil Oli)Deskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
- TRUSCO Waterproof Sealing Tape (Lakban Kedap Air)atribut:
- Color: Black
- Tape Length (m): 2
- Base Material: Special foam rubber (EPDM)
- Adhesive Power (N/10mm): 4.6
- Adhesive: Acrylic
- Yane Door Seal (Segel Pintu)Deskripsi:Door seal biasa digunakan sebagai penutup celah pintu, dapat berfungsi sebagai peredam suara yang masuk dari luar, mencegah udara panas dan rembesan air hujan, mencegah terbuangnya udara Air Conditioner (AC) keluar ruangan yang disebabkan oleh adanya celah pintu, juga mencegah masuknya serangga juga angin dan debu dari luar ruangan.atribut:
- Material: EPDM Rubber
- Mac Tools Fender CoverDeskripsi:- Expanded 115 gauge thick vinyl material.- Grease and acid-resistant vinyl.- Full length sewn in tool ridge.- Textured grip back.- Binding around outside edge for added durability.atribut:
- Cover Type: Fender Cover
- Compatible Vehicle Type: Most Vehicles
- Dimensions (inch): 27x34 1/2
- For Use On Vehicle Part: Fender
- Size (inch): 27x34-1/2
- Material: Vinyl
- Application: Used to Protect Fender While Working Under The Hood
- Color: Black
- Features: Expanded 70 ga Thick Vinyl Material, Full Length Sewn In Tool Ridge, Grease and Acid-Resistant
- Length (inch): 34 1/2
- Package Quantity: 1
- Width (inch): 27
Daftar Harga seal rubber Terbaru October 2026
| AMD O-Ring Seal Rubber Spacers 450 Type (Oring) | Rp2.399.900 |
| FROST KING Window and Door Seal | Rp95.900 |
| Hikari Karet Tipe D | Rp59.900 |
| SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 52mm (Sil Oli) | Rp31.900 |
| Permatex RTV Gasket Maker (Lem Gasket) | Rp369.900 |
| NOK Oil Seal VR Type Nitrile Rubber (Sil Oli) | Rp27.900 |
| SANCHIN Oil Seal Kit (Sil Oli) | Rp26.900 |
| Everlasting Viton Rubber (Spon Karet) | Rp2.099.900 |
| BluePoint 1/4inch Sockets | Rp16.900 |
| TOTO Rubber Seal (Gasket Karet Toilet) | Rp32.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/ehP106636521-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Tipe%20Setengah%20Lingkaran%2FSegi%20Tiga/Hikari%20Karet%20Tipe%20D/P102773781-1.jpg)
%20Shaft%20Diameter%2052mm%20(Sil%20Oli)/7aP103233262-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/Permatex%20RTV%20Gasket%20Maker%20(Lem%20Gasket)/l0P109497756-1.jpg)
/f6P102419546-4.jpg)
/fdP109298553-1.jpg)
/rnP103786995-1.jpg)
/hcP115007624-1.jpg)

%20Shaft%20Diameter%2055mm%20(Sil%20Oli)/7jP103233271-2.jpg)

%20Shaft%20Diameter%2040mm%20(Sil%20Oli)/61P103233217-2.jpg)


/ozP102014899-2.jpg)
/85P108906293-1.jpg)
/axP109986393-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)